Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Medical Tapes
Microporous Tape 2.5cm x 5m
By Reliance Medical
Order Code:
ZT1208297S
£9.99
each
Inc VAT (20%)
£3,356.64 minimum order value
Add to basket
Minimum order quantity: 336.
Get it by
Tue, 26th Nov
In Stock
GBP
3356.64
https://www.zoro.co.uk/shop/safety/medical-tapes/microporous-tape-2-5cm-x-5m/p/ZT1208297S
Add to quotation
View all Medical Tapes
Description
Relitape microporous tape 2.5cm x 5m
Specifications
Specifications for Microporous Tape 2.5cm x 5m
Width
2.5cm
Length
5m
Product Type
Microporous Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome