0
1

Microporous Tape, Pack of 12

Order Code: ZT1198411X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Microporous tape delivers lightweight dressing adhesion for a quick and simple way to secure bandages and dressings to the skin. This non-woven tape conforms to the contours of the body and can be removed painlessly leaving no residue behind.

Features and Benefits
• Quickly applied and easy to remove
• Open mesh of the gauze allows the skin to breathe
• Can be torn by hand for user convenience
• Hypoallergenic and suitable for all skin types

See full description
Specifications for Microporous Tape, Pack of 12
  • Width
    25mm
  • MFR Part No.
    MPT2
  • Tape Colour
    Natural
  • Tape Length
    10m
  • Pack Quantity
    12 Pack
  • Length
    10m
  • Colour
    Natural
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome