Relitape Microporous Tape 1.25CMx10M

Order Code: ZT3145105S

£0.89each Inc VAT (20%)
£4.45 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 5.

Description

These non-stretch, paper based tapes boast a high tensile strength to offer rigid support for a range of medical uses. Ideally suited for immobilising joints, the tapes are designed to tear easily and is supplied in a 10 or 5 metre roll length for multiple applications.

Features and Benefits
• Low-allergy due to the paper based nature for versatility of use
• Easily tearable by hand for easy application
• Supplied in a 10 or 5 metre length for multiple applications
• Individually boxed to ensure maximum hygiene
• Ideal for sensitive skin
• Available in two widths and lengths to suit your preferences

Typical Applications
• Medical

See full description
Specifications for Relitape Microporous Tape 1.25CMx10M
  • MFR Part No.
    616
  • Material
    Paper
  • Colour
    White
  • Width
    1.25mm
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome