Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Medical Tapes
Safety Tape, 27m x 25mm, Single Roll
By Medikit
3 Review
Order Code:
ZT1187437X
Pack Quantity
*
Single Pack
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 +
£4.04
8%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/safety/medical-tapes/safety-tape-27m-x-25mm-single-roll/p/ZT1187437X
Add to quotation
Schedule an order and save 5%
View all Medical Tapes
Description
Protects fingers, hands and wrists from minor injuries and abrasions. 25mm x 10m rolls.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome