Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Neck Gaiters & Warmers
Bolt Neck Warmer White One Size
By SOL'S
Order Code:
ZT5470297S
£3.29
Inc VAT (20%)
£3.99
17.5% off
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/safety/neck-gaiters-and-warmers/bolt-neck-warmer-white-one-size/p/ZT5470297S
Add to quotation
View all Neck Gaiters & Warmers
Description
Seam free for comfort. Multi-purpose use. Suitable for sublimation printing.
Tags:
#BulkDiscount
#NewProduct
#ReducedPrice
Specifications
Specifications for Bolt Neck Warmer White One Size
Size
ONE
Material
100% polyester
Colour
White
Product Type
Scarf
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome