Endurance 3 in 1 Fleece Neckwarmer FH96 - One Size

Order Code: ZT3377195S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The FlexiTog fleece Polar Snood 96 is a dual-purpose product that can be used as either a snood (or neck warmer) , thermal face mask or hat, and is great for keeping you warm and comfortable in cold work environments.

This warm thermal snood is perfect for use as a face covering mask in cold storage, freezer or chilled work areas. Standard respirator or surgical masks are not effective in cold environments as moisture can build up and they can become uncomfortable so this neck warmer is better suited to these cold environments.

The warm snood can also be used as a thermal winter face mask in the colder months, as a more reliable alternative to a scarf for instance. Made from the highest quality fleece, this is a warm and comfortable all-round flexible product.This type of thermal neck/head warmer is sometimes referred to as a face mask, gaiter, snood or neck tube, and it is suitable for both men and women.

See full description
Specifications for Endurance 3 in 1 Fleece Neckwarmer FH96 - One Size
  • Size
    One Size
  • Type
    Fleece Neckwarmer
  • Material
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome