Flecked Insulating Neck Warmer- Dark Anthracite Flecked - One Size

Order Code: ZT1150819P

£30.99 Inc VAT (20%)


Description

Insulating, Flecked Neck Warmer Dark Anthracite

Specifications for Flecked Insulating Neck Warmer- Dark Anthracite Flecked - One Size
  • Colour
    Dark Anthracite-Flecked
  • Length
    260mm
  • Fabric Weight
    0.102kg
  • Width
    250mm
  • Material
    65% wool/35% Polyester
  • Height
    35mm
  • Gender
    Unisex
  • Certification
    Oeko-Tex Standard 100
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome