Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Neck Gaiters & Warmers
Fleece Neck Warmer Black (One-size)
By Goldfreeze
Order Code:
ZT1173006X
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/neck-gaiters-and-warmers/fleece-neck-warmer-black-one-size/p/ZT1173006X
Add to quotation
Schedule an order and save 5%
View all Neck Gaiters & Warmers
Description
100% polyester fleece with adjustable drawcord. Protects the neck area from cold.
Colour: black.
Specifications
Specifications for Fleece Neck Warmer Black (One-size)
MFR Part No.
3305000
Size
One Size
Product Type
Neck Gaiter
Colour
Black
Material
Fleece
Protection Features
Freezer Protection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome