Neck Warmer Accessories Diamond Plate One Size

Order Code: ZT2418254S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Group Class: Accessories Colour Code: Dia Pl UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 45 Length: 279 Width: 279 Height: 13 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester fleece Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for Neck Warmer Accessories Diamond Plate One Size
  • Colour
    Diamond Plate Black
  • Height
    13mm
  • Width
    279mm
  • Weight
    45g
  • Length
    279mm
  • Size
    One Size
  • Material
    100% Polyester fleece
  • Gender
    Unisex
    Unisex
  • Upper Material
    100% Polyester fleece
  • Fit
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome