Neck Warmer Accessories Monument One Size

Order Code: ZT2418220S

£14.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.490%
5 - 9£13.914%
10 - 19£13.338%
20 +£12.7512%

Currently unavailable

Description

Group Class: Accessories Colour Code: Monu UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 45 Length: 279 Width: 279 Height: 13 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester fleece Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for Neck Warmer Accessories Monument One Size
  • Size
    One Size
  • Height
    13mm
  • Colour
    Monument
  • Length
    279mm
  • Weight
    45g
  • Width
    279mm
  • Material
    100% Polyester fleece
  • Gender
    Unisex
    Unisex
  • Fit
    Standard
  • Upper Material
    100% Polyester fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome