Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Nightwear
Unisex Hooded Cuffed Robe Blush Pink Size Small/Medium
By Brand Lab
Order Code:
ZT5470113S
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/safety/nightwear/unisex-hooded-cuffed-robe-blush-pink-size-small-medium/p/ZT5470113S
Add to quotation
View all Nightwear
Description
Sherpa lined hood. Tie front. Two front pockets. Ribbed cuffs. Tear out label.
Tags:
#NewProduct
Specifications
Specifications for Unisex Hooded Cuffed Robe Blush Pink Size Small/Medium
Colour
Blush Pink
Material
100% polyester
Gender
Unisex
Product Type
Robe
Size
Small/Medium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome