Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
No Smoking Signs
No Smoking 200 x 150mm Sign Self Adhesive Each
By JanSan
Order Code:
ZT2427654S
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/safety/no-smoking-signs/no-smoking-200-x-150mm-sign-self-adhesive-each/p/ZT2427654S
Add to quotation
View all No Smoking Signs
Description
JanSan® No Smoking symbol with text.
Rigid Plastic (RP) - suitable for use indoors and out.
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for No Smoking 200 x 150mm Sign Self Adhesive Each
Material
Plastic
Colour
Red
Product Type
Safety Signs
Size
200 x 150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome