NO Smoking in These Premises PVC 200 x 300mm

Order Code: ZT1292133P

£43.99 Inc VAT (20%)


Description

These Scan Safety signs are made from 1mm thick, durable PVC. Their aggressive water-based adhesive enables the signs to easily stick on to and remain on any wall. They are printed using UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO7010 design criteria where applicable.Helps limit company liability should an accident occur. The SCA05675 safety sign has the following specifications:Size: 200 x 300mmMessage: 'No Smoking It is against the law to smoke on these premises'.

See full description
Specifications for NO Smoking in These Premises PVC 200 x 300mm
  • MFR Part No.
    0567-5
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome