No Smoking Welsh / English - PVC Sign 200 x 300mm SCA0578

Order Code: ZT2594378S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

These Scan Safety signs are made from 1mm thick, durable PVC. Their aggressive water-based adhesive enables the signs to easily stick on to and remain on any wall. They are printed using UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO7010 design criteria where applicable. Helps limit company liability should an accident occur. Specification Size 200 x 300mm Message 'No Smoking. It is against the law to smoke in these premises' in Welsh and English

See full description
Specifications for No Smoking Welsh / English - PVC Sign 200 x 300mm SCA0578
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome