Pictogram - No Smoking

Order Code: ZT3078358S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Description: Stainless steel information signs.
Diameter mm: 83.
Material: Stainless steel.
Sign Text: No smoking.
Type: Information signs.High quality brushed stainless steel pictograms. Adhesive pads supplied.

See full description
Specifications for Pictogram - No Smoking
  • Material
    Stainless Steel
  • Diameter
    83mm
  • Sign Message
    No smoking
  • Type
    Information sign
  • Product Type
    Information signs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome