Strictly No Admittance to Unauthorised Persons - PVC Sign 400 x 600mm SCA4052

Order Code: ZT1463759S

£19.99 Inc VAT (20%)


Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Size 400 x 600mm Message 'Strictly no admittance to unauthorised persons'

See full description
Specifications for Strictly No Admittance to Unauthorised Persons - PVC Sign 400 x 600mm SCA4052
  • MFR Part No.
    SCA4052
  • Material
    PVC
  • Width
    400mm
  • Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome