100% Cotton Light Blue Covers All M

Order Code: ZT1169181X

£16.39 Inc VAT (20%)


Description

100% cotton. Hook-n-loop adjustable sleeves. Two breast pockets. YKK zip with press stud over-fastening. Two rear pockets with hook-n-loop fastening. Two hip pockets. Elasticated waist.

Specifications for 100% Cotton Light Blue Covers All M
  • Chest Size
    40-42in
  • MFR Part No.
    WC100BM
  • Material
    Cotton
  • Size
    Medium
  • Colour
    Light Blue
  • Type
    Overall
  • Closure Type
    Zipper
  • Number of Pockets
    2 Rear Pockets
    2 Breast Pockets
  • Product Type
    Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome