Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Overalls & Body Suits
437A FR18 Dale Pyrovatex Flame Retardant Offshore Orange Overalls - Medium
By Faithful
Order Code:
ZT1168878X
£37.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/safety/overalls-and-body-suits/437a-fr18-dale-pyrovatex-flame-retardant-offshore-orange-overalls-medium/p/ZT1168878X
Add to quotation
Schedule an order and save 5%
View all Overalls & Body Suits
Description
Fibre Content: 100% Cotton 350gm
EN531 EN470-1 Red, Royal or Orange
Specifications
Specifications for 437A FR18 Dale Pyrovatex Flame Retardant Offshore Orange Overalls - Medium
Standards Met
EN531
EN470-1
MFR Part No.
437A FR18OR 40"
Colour
Orange
Fabric Weight
350g/m²
Size
Medium
Type
Overall
Chest Size
40in
Material
Cotton
Product Type
Flame Retardant Coveralls
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome