4565 Hooded White Coveralls

4565 Hooded White Coveralls


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

The 4565 coveralls are comprised of a unique blend of fabrics, designed to not only reduce the weight of the coverall but also enhance comfort and improve the chemical permeation performance. The coveralls are made with taped seams for increased protection against fine particles and liquid chemical sprays (CE Type 4/5/6) and they have been tested to EN 14126 for biological protection against infective agents. They also come with a 3-piece hood, knitted cuffs and a two-way zip with resealable storm-flap.

Feature Attributes

Number of Pockets:
0
Type:
Overall
Closure Type:
Zipper
Material:
Polyester
Colour:
White
Product Type:
Coveralls
More attributes
Product Reviews -
6 years ago by Ben
great really great - I loved it all!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome