4964 Montreal Flexothane Coveralls


£65.99 Inc VAT (20%)

See 14 Product Variants
£65.99

Description

180gsm Flexothane classic 100% polyamide knitting with PU coating. Supple and stretchable, windproof and is 100% water resistant. Elasticated wind cuffs in sleeves. Straight collar with foldaway hood. Zip closure under double flap with press studs. Elasticated waist in the back. Sleeve and ankle narrowing by press studs.

Feature Attributes

Series:
Flexothane Montreal
Material:
Polyamide
Fabric Weight:
180 g/m²
MFR Part No.:
4964
Number of Pockets:
0
Standards Met:
EN14786:2008,EN 343:2003+A1:2007,EN14605:2005 TYPE 4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome