500 High Visibility Coverall Large Orange Ref TBS500HVL

Order Code: ZT1732975S

£26.99 Inc VAT (20%)


Description

Tyvek® 500 high-visibility fluorescent orange, collared coverall. Robust, yet lightweight. High-visibility reflective bands. Elasticated waist, wrists and ankles. Excellent barrier to fine particles and fibres. High-visibility that doesn`t wash out. Suitable for working in rail, mining, road, underground, waste, ports, airports and many other applications. Conforms to: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3. Pictograms: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3.

See full description
Specifications for 500 High Visibility Coverall Large Orange Ref TBS500HVL
  • Size
    Large
  • Colour
    Orange
  • Material
    Tyvek
  • Product Type
    Coveralls