Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Overalls & Body Suits
500 Xpert White Hooded Coverall - Size XL
By Tyvek
Order Code:
ZT5363861S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.03
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/overalls-and-body-suits/500-xpert-white-hooded-coverall-size-xl/p/ZT5363861S
Add to quotation
View all Overalls & Body Suits
Description
Tyvek 500 Xpert Hooded Coverall White X Large (Pack 1) - TBSHXL
Tags:
#BulkDiscount
Specifications
Specifications for 500 Xpert White Hooded Coverall - Size XL
Material
Tyvek
Product Type
Overalls, Bibs & Aprons
Coveralls
Colour
White
Weight
198g
Size
XL
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome