White hooded coveralls constructed from flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Suitable applications include maintenance and dismantling jobs in the nuclear industry, pharmaceutical manufacturing or in research and biosecurity laboratories, as well as in medical applications and when exposed to biological hazards.
Features and benefits:
-Robust yet lightweight (<250g per garment)
-Self-adhesive chin flap for tight seal of suit to the mask
-Elasticated face, wrists and ankles as well as glued-in waist elastic
-Elasticated thumb loops prevent sleeves from riding up
-Permeable to both air and water vapour, yet repels water-based liquids and aerosols
-Offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated
-Silicon non-added
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 4-B, 5-B and 6-B
-EN 14126 (barrier to infective agents)
-Antistatic treatment (EN 1149-5) - on both sides
-Stitched and over-taped seams for protection and strength
-Tyvek® zipper and zipper flap for enhanced protection
-Face, wrist and ankle tunnelled elastication, for good fit and contamination/linting reduction