Tyvek® 800J. White, hooded coverall. Robust, yet lightweight. Adhesive chin flap. Elasticated face, wrist and ankles. Thumb loops. Self-adhesive zipper flap. Stitched and over taped seams. Effective barrier for low concentrated water based inorganic chemicals and hazardous particulates. Oil repellency. Suitable for industrial cleaning, petrochemical, sewers and maintenance and many other applications. Conforms to: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126. Pictograms: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126.