0
1

AlphaTec 1500 Plus - Model 111 Hooded Coveralls, White


£3.09 Inc VAT (20%)
Up to 13.5% off

See 8 Product Variants
£3.09

Description

This anti-static, breathable coverall delivers proven protection against hazardous particles (the KAKEN Particle penetration test showed 99.9% filtration of particles >3 microns). Constructed with breathable SMS fabric, these coveralls allow for airflow to reduce the risk of heat stress and user discomfort.

Features and Benefits
• Silicone-free and suitable for paint applications
• Elasticated wrists, waist and ankles optimises body fit for improved comfort
• Stitched seams for added strength
• 3-piece hooded design for maximum movement and comfortable fit
• 2-way front zipper and resealable storm flap improving wearer comfort

Typical Applications
• Metal fabrication
• Construction
• Machinery and Equipment
• Life Sciences
• Chemical handling

Standards
• CE Category III
• EN ISO 13982-1 Type 5 Dry Particle Suit
• EN13034 Type 6 Low Level Spray Tight Suit
• EN1073-2 Class 1 Barrier to radioactive particulates
• EN1149-5 Anti-static

See full description

Feature Attributes

Series:
Microgard
Number of Pockets:
None
Type:
Overall
Material:
SMS Nonwoven Fabric
Fabric Weight:
48 g/m²
Closure Type:
Zipper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome