0
1

AlphaTec Chemical Protection Coveralls, White, Hooded


Select
£0.00 Inc VAT (20%)


See all variants from £0.00

Description

The AlphaTec® Chemical Protection Coveralls offer Type 5/6 protection against chemicals and airborne particulates. Designed for use in warm working environments, the moisture-permeable fabric prevents the build-up of body heat and keeps the wearer comfortable at all times.

Features and Benefits
• Breathable SMS material to help reduce the risk of heat stress
• Silicone-free and suitable for spray painting applications
• Low linting for reduced risk of contamination in critical areas
• Elasticated waist, ankles, hood, and wrists for a secure and comfortable fit
• Anti-static treatment to disperse static build-up
• Designed to fit the contours of the body for improved comfort and safety

Typical Applications
• Aerospace
• Automotive
• Boat and shipbuilding
• Life sciences
• Metal fabrication
• Wind turbine manufacturing
• Composites
• General maintenance
• Paint spraying
• Surface preparation

Notes
• Type 5 EN ISO 13982-1 Dry particle suit
• Type 6 EN13034 Low-level spray tight suit
• EN1149-5 Anti-static
• EN1073-2 Barrier to radioactive particulates - Class 1

Notes
• Previously known as MICROGARD®

See full description

Feature Attributes

Closure Type:
Zipper
Material:
Microporous polyethylene film
Type:
Coverall
Product Type:
Coveralls
Protection Type:
Type 5/6
Disposable/Reusable:
Disposable
Product Reviews -
a year ago
good quality, great price and quick delivery. Easy website to use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome