0
1
2

AlphaTec Hooded Coveralls


£4.49 Inc VAT (20%)
Up to 10% off

See 17 Product Variants
£4.49

Description

The AlphaTec® 1500 coveralls combine strength with exceptional protection against hazardous particulate. Designed especially for workers who are involved in the stripping, clearing up, and handling of asbestos and other hazardous powders, these breathable coveralls are the ideal choice for a range of industrial settings.

Features and Benefits
• 3 piece hood for optimum coverage
• 2 way front zipper with resealable storm flap for convenience
• Elasticated hood, wrists, waist and ankles for full movement
• Stitched and taped seams for durability
• Air and water permeable to prevent heat build-up

Typical Applications
• Asbestos related work
• General maintenance
• Construction
• Handling powders

Standards
• CE Category III [Type 5, Type 6]
• EN 1073-2:2002

Feature Attributes

Number of Pockets:
None
Closure Type:
Zipper
Type:
Coverall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome