B-Seen PU Coverall or Lge

Order Code: ZT1577567S

£79.99 Inc VAT (20%)


Description

Breathable fabric, Polyester with PU coating. Hood with drawcord. Zip front with stud flap. Elasticated storm cuffs. Studded ankles. Stitched and welded seams. Retro reflective tape. Conforms to EN ISO 20471 Class 3 High Visibility, Conforms to EN343 Class 3 Water Penetration Class 1 Air Permeability

Specifications for B-Seen PU Coverall or Lge
  • Size
    Large
  • MFR Part No.
    PUCORL
  • Colour
    Orange
  • Fabric Weight
    1.118kg
  • Height
    348mm
  • Length
    506mm
  • Width
    386mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome