Black Boiler Suit, Reg (2XL)

Order Code: ZT1750958S

£21.99 Inc VAT (20%)
£22.994% off


Description

These boiler suits are constructed from 245gsm pre-shrunk, poly-cotton fabric with a zip front.

Features and Benefits
• Action back and side elastic enhance wearer comfort
• Various pockets and a hammer loop add to the storage and functionality of the garment

See full description
Specifications for Black Boiler Suit, Reg (2XL)
  • MFR Part No.
    C813
  • Size
    2XL
  • Material
    Cotton
    Polyester
  • Closure Type
    Zipper
  • Number of Pockets
    2 (Side Pockets)
    2 (Chest Pockets)
    1 (Rule Pocket)
    1 (Hip Pocket)
  • Colour
    Black
  • Product Type
    Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome