BMC-02 Type 5/6 Coverall (2XL)

Order Code: ZT1712400S

£2.99 Inc VAT (20%)
£3.3911.5% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

The Benchmark® lightweight polypropylene coverall delivers reliable protection when conducting hazardous or hygiene sensitive tasks. Made with spun-bonded polypropylene, this protective suit features a breathable outer film and a hood for maximum head protection.

Features and Benefits
• Overlocked stitched seams provide durability and extend the product life
• Elasticated waist for a secure fit and user comfort
• Microporous material allows for breathability during prolonged wear
• Inset sleeve allows for flexibility and unlimited movement during wear

Typical Applications
• Agriculture
• Hazardous handling tasks
• Paint spraying
• Cleanroom work

Standards
• EN13034:2005 + A1 2009 Type 6
• EN ISO 13082-1:2004 + A1:2009 Type 5
• EN 1073-2:2002 TIL Class 2
• EN 1149-5:2008
• EN 14126:2003 Type 5-B; 6-B

See full description
Specifications for BMC-02 Type 5/6 Coverall (2XL)
  • Size
    2XL
  • Series
    BMC-02
  • Colour
    White
  • Product Type
    Coverall
  • MFR Part No.
    BMC00002AL
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome