0
1
2
3
4
5
6
7
8

CAT III Tyvek 2000 C Protective Hooded Yellow Coveralls


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Suitable for splash or pressurised splash protection in a variety of industrial environments, these Tychem® 2000 C hooded coveralls are constructed from lightweight and durable Tyvek® fabric (<450g per garment).

Garments made from this innovative material blend its strength with a polymeric barrier coating to offer an excellent permeation barrier against a wide range of inorganic chemicals and biological hazards (even under pressure).

Features and Benefits
• Bright yellow for high visibility
• Elasticated face, wrists, waist, and ankles for an optimal fit
• Thumb loops prevent sleeves from riding up
• Self-adhesive chin flap for a tight seal of suit to face-masks
• Stitched and over-taped seams with barrier tape for protection and strength
• Self-adhesive double zipper flap closure system for higher protection

Typical Applications
• Pulp and paper manufacturing
• Food processing
• Chemical processing
• Pharmaceutical manufacturing

Standards
• Category III, Type 3-B, 4-B, 5-B, 6-B
• EN1073-2 (protection against radioactive contamination)
• EN14126 (barrier to infective agents)
• EN1149 (Antistatic treatment on the inside of the coverall)

Notes
• Material: Tyvek® 2000
• 83gsm

See full description

Feature Attributes

Closure Type:
Zipper
Type:
Coverall
Colour:
Yellow
Number of Pockets:
0
Material:
Tychem® 2000 C
Fabric Weight:
83 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome