Contrast Bib and Brace Unlined (S488) Yellow/Navy* XL

Order Code: ZT5278518S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Certified EN ISO 20471 Class 2 and EN 343, Class 3:2. Certified RIS TOM Issue 1. Bib pocket with flap and mobile phone pocket. Front zip fly fastening. Side access with button adjustment. Elasticated, adjustable straps with quick release buckles. Back waist elastication. Back hip and rule pocket. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Contrast Bib and Brace Unlined (S488) Yellow/Navy* XL
  • Size
    XL
  • Colour
    Yellow/Navy*
  • Product Type
    Dungarees
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome