0
1

Coveralls, Hooded, White


Select
£5.39 Inc VAT (20%)
Up to 9% off


See all variants from £5.39

Description

Exceptional breathable microporous laminate coveralls with comfort with exceptional liquid and particulate protection. Ideal for a wide range of industrial applications.

Features and Benefits
• Thee piece hooded design for optimum fit
• Elasticated hood, wrists, waist and ankles to secure fit and protect
• Two-way front zipper with resealable storm flap for user convenience
• Finger loops to secure in place for added protection
• Silicone free design and low linting
• Protective barrier against low concentration liquid chemicals and liquid, particulate biological hazards, and moisture vapour permeability

Typical Applications
• Pharmaceutical industries
• Agriculture
• Paint spraying
• Crime scene investigation
• Veterinary services

Standards
• Type 5 EN ISO 139821 Dry particle suit
• Type 6 EN13034 Low level spray tight suit
• EN14126 Barrier to infective agents
• EN10732 Barrier to radioactive particulates Class 2
• EN11495 antistatic
• DIN 32781 pesticides

Notes
• Sizes: XS-5XL

See full description

Feature Attributes

Fabric Weight:
63 g/m²
Type:
Overall
Material:
Microporous polyethylene film
Closure Type:
Zipper
Number of Pockets:
0
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome