Euro Work Cotton Black Coveralls (XL)

Order Code: ZT1718787S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.436%
10 +£22.8712%


Description

These black cotton coveralls are constructed from 260gsm 100% cotton fabric.

Features and Benefits
• Offer five pockets for ample storage, including a rule pocket
• Side elastication provides enhanced wearer comfort and allows ease of movement
• Concealed stud front allows quick, easy access
• 50+ UPF rated fabric blocks 98% of UV rays

See full description
Specifications for Euro Work Cotton Black Coveralls (XL)
  • Closure Type
    Stud
  • Material
    Cotton
  • Size
    XL
  • Colour
    Black
  • MFR Part No.
    S998
  • Product Type
    Coveralls
  • Number of Pockets
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome