Euro Work Coverall (S999) Bottle* XLR

Order Code: ZT5278769S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

2 breast pockets with flaps. 2 side pockets with access. Hip and rule pocket. Stud front fastening. Side elastic. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Euro Work Coverall (S999) Bottle* XLR
  • Colour
    Bottle
  • Gender
    Men
  • Material
    65% Polyester/35% Cotton
  • Size
    XL Reg
  • Product Type
    Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome