Euro Work Coverall (S999) Navy 3XLT

Order Code: ZT5279095S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

2 breast pockets with flaps. 2 side pockets with access. Hip and rule pocket. Stud front fastening. Side elastic. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Euro Work Coverall (S999) Navy 3XLT
  • Product Type
    Coveralls
  • Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Colour
    Navy
  • Size
    3XL Tall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome