0
1
2
3
4
5
6
7

Everyday Coverall Khaki EU Size Sml

Order Code: ZT3365046S

£49.99 Inc VAT (20%)


Description

Designed with a team of women from our Dickies community our Women's Everyday Coverall has a perfect and comfortable fit. With an elasticated waist adjustable cuffs and back pleats you'll feel free to move so you can get on with the job in hand.Elasticated waist and adjustable cuffs for extra comfortTwo chest pockets and hip pockets for carrying the essentialsCargo pocket with space for carrying your phone

See full description
Specifications for Everyday Coverall Khaki EU Size Sml
  • Fastening Method
    Button
  • Material
    67% Polyester, 33% Cotton
  • Upper Material
    67% Polyester, 33% Cotton
  • Colour
    Khaki
  • Fit
    Regular
  • Size
    Small
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome