0
1
2

FR5402 Pyrovatex Coverall 350GSM Royal Blue 42"R

Order Code: ZT1169361X

£69.99 Inc VAT (20%)
£73.995% off
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Newly designed Pyrovatex® treated coveralls offering maximum protection against heat and flame. Flame-retardant Nordic style reflective tape for enhanced visibility. Extended collar for additional vulnerable neck/throat protection. Generous action back for ease of movement.
Reinforced construction with feldlock triple stitching to major seams and bar-tacks to stress points. Side access pockets allowing entry to under garments. Two back pockets and rule pocket with new safety gusset feature. High quality and long lasting, two way YKK zips.
Fabric 100% cotton with Pyrovatex® FR treatment, EN ISO 11612: 2008 (A1 B1 C1), EN ISO 11611: 2007 Class 2 A1.
Chest size: 36" - 60".
Regular inside leg: 31" supplied as standard. (Long inside leg: 33" available on request).

Standard
FR5402 350gsm coverall.
EN ISO 11612:2008 (A1 B1 C1).
EN ISO 11611: 2007 Class 2 A1.

• Colours - Red, Royal Blue, Orange, Navy

See full description
Specifications for FR5402 Pyrovatex Coverall 350GSM Royal Blue 42"R
  • Chest Size
    42in
  • Material
    Cotton
  • Number of Pockets
    2 (Back Pockets)
    Side Access Pockets
    1 (Rule Pocket)
  • Closure Type
    Zipper
  • Standards Met
    EN ISO 11611: 2007 Class 2 A1
    EN ISO 11612:2008 (A1 B1 C1)
  • Fabric Weight
    350g/m²
  • Size
    Medium
  • Colour
    Royal Blue
  • Type
    Coverall
  • MFR Part No.
    FR5402
  • Product Type
    Flame Retardant Coveralls
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome