0
1

FR80 Multi-Norm Navy Overalls


£59.99 Inc VAT (20%)
Up to 4.5% off

See 6 Product Variants
£59.99

Description

Ideal for petrochemical industry. Provides flame, heat, iron splash, chemical, electric arc and anti-static protection. The high collar and studded flaps on each pocket provide maximum protection.

Feature Attributes

Type:
Overall
MFR Part No.:
FR80
Colour:
Navy Blue
Standards Met:
EN ISO 11612,EN ISO 11611,EN13034,EN1149
Number of Pockets:
9
Fabric Weight:
345 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome