Hi-vis Polycotton Coverall (HV058) Yellow XL

Order Code: ZT5348294S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Hi-vis Yellow and Orange Conforms to EN ISO20471 Class 3 and Orange also conforms to RIS-3279-TOM for railway industry. Made of 80/20 Polycotton Fabric treated with durable water repellent finish. Polyester outside and Cotton inside for the wearers' comfort. Two 5cm width 3M reflective tapes around the body, arms and legs. Triple stitched seems along inner legs for improved durability. Two chest pockets with button down flap, two side swing pockets and 1 rear patch pocket.

See full description
Specifications for Hi-vis Polycotton Coverall (HV058) Yellow XL
  • Material
    80% Polyester, 20% Cotton
  • Product Type
    Coveralls
  • Size
    XL
  • Gender
    Men
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome