0
1
2
3
4
5
6

Hooded Coveralls, White


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

These elasticated hooded coveralls deliver comfortable protection against particles and liquids, as well as non-hazardous dry particles.

Features and Benefits
• Elasticated face, wrists, waist and ankles for a secure fit
• Non-woven fabric construction combines good particle protection with high liquid repellency
• Protects against non-hazardous dry particles down to one micron in size
• Stitched internal seams for robust wear
• Easy to secure zipper flap
• Permeable to moisture vapour, but not air permeable

Typical Applications
• General maintenance
• Hospitals

Standards
• CE Category III, Type 5 & 6
• EN1073-2
• EN1149-5 Antistatic

Feature Attributes

Fabric Weight:
60 g/m²
Closure Type:
Zipper
Colour:
White
Material:
Polypropylene
Series:
Proshield 60
Type:
Coverall
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome