Liverpool Zip Coverall (C813) Black 2XLT

Order Code: ZT5278432S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

2 side pockets and access. 2 zipped chest pockets. Hip and rule pocket. Concealed front zip. Action back. Smart phone pocket. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Liverpool Zip Coverall (C813) Black 2XLT
  • Size
    2XL Tall
  • Gender
    Men
  • Product Type
    Coveralls
  • Colour
    Black
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome