Liverpool Zip Coverall (C813) Navy XLR

Order Code: ZT5278984S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

2 side pockets and access. 2 zipped chest pockets. Hip and rule pocket. Concealed front zip. Action back. Smart phone pocket. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Liverpool Zip Coverall (C813) Navy XLR
  • Size
    XL Reg
  • Material
    65% Polyester/35% Cotton
  • Product Type
    Coveralls
  • Gender
    Men
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome