0
1
2
3
4
5
6
7

Navy Blue Everyday Coverall Male - XL

Order Code: ZT4270038S

£42.99 Inc VAT (20%)


Description

A key part of your everyday workwear, our Everyday Coverall is a piece that's both durable and stylish. Plenty of pockets, back pleats, adjustable cuffs and an elasticated waist give you freedom of movement with cool two-tone detailing.
Multiple pockets for carrying the workday essentials
Adjustable cuffs and elasticated waist for extra comfort
Best for construction work, plumbing, farming, or electricians
Inside leg length: 78-80cm

See full description
Specifications for Navy Blue Everyday Coverall Male - XL
  • Material
    65% Polyester/35% Cotton
  • Upper Material
    65% Polyester/35% Cotton
  • Fit
    Regular
  • Fastening Method
    Button
  • Gender
    Men
  • Size
    XL
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome