1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Overalls & Body Suits
Pico Flame Retardant Overalls

Pico Flame Retardant Overalls


12 Variants From
£49.99

Inc VAT (20%)

See 12 Product Variants
£49.99

Description

300gsm FR cotton fabric, with stud front fastening. Two hip pockets and one chest pocket. Action back. FR tapes in Nordic style.
Inside leg measurements:
regular 31".

Feature Attributes

Material:

Cotton

Type:

Overall

Fabric Weight:

300 g/m²

Number of Pockets:

1 (Chest Pocket),2 (Hip Pockets)

MFR Part No.:

PLTPBS

Series:

Pico

More attributes