0
1

ProShield 20 Coveralls


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

Hooded coverall available in white or blue. The coveralls comprise a 2-piece hood and elastication around the face, wrists, waist and ankles. The garments are based on SMS fabric technology and are designed to protect workers from certain substances, whilst providing a high level of comfort. They are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), limited liquid splashes or sprays (Type 6). The coveralls are the ideal choice for workers seeking protection against dirt and grime during light duty work and other industries.

Features and benefits:
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 5 and 6
-EN 1073-2 (protection against radioactive contamination)
-Antistatic treatment (EN 1149-5) - on inside (blue) or on both sides (white)
-Stitched external seams
-Nylon zipper with flap

Feature Attributes

Material:
ProShield® 20
Number of Pockets:
0
Fabric Weight:
43 g/m²
Type:
Coverall
Closure Type:
Zipper
Product Type:
Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome