Inc VAT (20%)
Kneepad pockets.
Comfort elastic back.
Inside leg length: 33".
80% polyester 20% cotton with Texpel finish.
Colour: Orange
EN471 class 2:2
GO/RT 3279
Standards Met:
EN 471 Class 2:2,GO/RT 3279
Material:
Cotton,Polyester
Type:
Bib & Brace
Colour:
Orange
Number of Pockets:
Kneepad pockets
MFR Part No.:
RT43