0
1

SMS Type 5 & 6 Hooded Coverall Blue (3XL)

Order Code: ZT2531714S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

These SMS Type 5 and 6 Disposable Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Manufactured from breathable, non-woven fabric, the type 5/6 hooded coveralls from the Halo® PPE range offer resistance against liquid particles to EN 13034 Type 6 standards and protection against solid particles to EN 13982-1 Type 5 standards.

The long sleeves and elasticated hood provide optimum coverage to the head, neck and arm areas to limit exposure, while elasticated cuffs, ankles and back allow for a comfortable fit and unrestricted movement during prolonged wear.

Features and Benefits
• Breathable SMS non-woven fabric provides wearer comfort in warmer settings
• Inside stitching provides a durable protective garment
• Elasticated cuffs, back and ankles allow for comfortable and secure wear
• One-way zip closure with a 1-ply storm flap allows for easy and secure fitting
• Elasticated hood protects exposed neck areas
• Available in a wide range of sizes from small to 4XL to suit a diverse team
• Available in blue or white to suit your requirements

Standards
• Halo® products are batch tested
• EN ISO 13688:2013+A1:2021
• EN ISO 13982-1:2004+A1:2010 Type 5
• EN 13034:2005+A1:2009 Type 6
• EN 1073-2:2002 Class 1
• EN 14325:2004
• CAT III

Notes
• Coveralls only, cover shoes and gloves supplied separately

See full description
Specifications for SMS Type 5 & 6 Hooded Coverall Blue (3XL)
  • Colour
    Blue
  • Material
    SMS Nonwoven Fabric
  • Disposable/Reusable
    Disposable
  • Standards Met
    CAT III
    CE Type 5 & 6
    EN13034 (Type 6)
    EN13982-1 (Type 5)
  • Protection Type
    Type 5/6
  • Closure Type
    Zipper
  • Product Type
    Coveralls
  • Size
    3XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome