Texo Contrast Bib and Brace (TX12) Grey/Orange SR

Order Code: ZT5277874S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The Texo cotton rich fabric creates a very comfortable yet practical garment. This bib & brace offers complete lower body and leg protection. Features include a concealed bib pocket, knee pad pockets and thigh pockets. hook and loop fastening at the leg end ensures a secure fit. Compatible with the Texo contrast jacket. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Texo Contrast Bib and Brace (TX12) Grey/Orange SR
  • Material
    Texo cotton rich
  • Product Type
    Dungarees
  • Colour
    Grey/Orange
  • Gender
    Men
  • Size
    S Reg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome