Trade Coverall Navy/Black Regular Leg - XL

Order Code: ZT1244469P

£33.99 Inc VAT (20%)


Description

Our Trade Coveralls offer the ultimate in comfort and protection. Winning features include twin stitching throughout, YKK full length zip with studded overflap, concealed stud fastening at cuff and ankle, reinforced hem on bottom of both legs, top loading reinforced oxford polyester knee pad pockets with an elastication action back for ease of movement. Hi-visibility piping for added security and protection. 65% polyester, 35% cotton 245gsm
Oxford fabric reinforced hem on bottom of both legs
Front YKK concealed zip with studded overflap
Two chest pockets with velcro flaps
Two side pockets
Concealed stud fastening at cuff and ankle
Top loading reinforced oxford polyester knee pad pockets
Action back with side elastication for movement
Hi-visibility piping
JCB branding

See full description
Specifications for Trade Coverall Navy/Black Regular Leg - XL
  • Colour
    Navy/Black
  • Overall Size
    XL
  • Size
    XL
  • Product Type
    Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome